Shop All Pin & Sleeve Receptacles
Molex
CGrid VT SMT Rcpt wpeg 30SAu 26Ckt
Mfr # 15-45-3626
Zoro # G4036204
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 250V
- Amps - Plugs and Receptacles 2.5 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-45-3626
- Zoro # G4036204
- UPC # 800755004298
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 250V |
Amps - Plugs and Receptacles | 2.5 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | PCB Retention |
Use With | Board-to-Board, Signal |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Terminal Connection | Surface Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC L18-20R BK/WT (HBL2443)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK (PB125)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH300A)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2720 Receptacle, 30A Twist-Lock®, 3 Phase 240 V AC, NEMA L15-30R. (SE2720A)
- APPLETON ELECTRIC Receptacle, 30A, 3P, 3W, 600V, NEMA 3, 3R, 4, 4X (ADRE3033-100)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- Molex Pin & Sleeve Devices