Shop All Pin & Sleeve Receptacles
Molex
CGrid VT SMT Rcpt wpeg 15SAu 24Ckt
Mfr # 15-45-3524
Zoro # G4038453
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 250V
- Amps - Plugs and Receptacles 2.5 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-45-3524
- Zoro # G4038453
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 250V |
Amps - Plugs and Receptacles | 2.5 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | PCB Retention |
Use With | Board-to-Board, Signal |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Surface Mount |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- IFM Wireable M12 connector (EVC812)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- MELTRIC 39-38961 INLET (39-38961)
- Molex Pin & Sleeve Receptacles