Shop All Pin & Sleeve Receptacles
Molex
CGrid VT SMT Rcpt 15SAu 14Ckt
Mfr # 15-45-3114
Zoro # G4038149
product price: $7.39
/ea
Sold in multiples of 15 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 2.5 A
- Voltage 250V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-45-3114
- Zoro # G4038149
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 2.5 A |
Voltage | 250V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Use With | Board-to-Board, Signal |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Terminal Connection | Surface Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- OMRON Proximity Sensor, Capacitive, 12mm, NPN, NO (E2K-X4ME1)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Molex Pin & Sleeve Devices