Shop All Hazardous Location Plugs
Molex
CGrid VT Shrd Hdr wPg 15SAu 40Ckt
Mfr # 15-47-7640
Zoro # G7920638
Sold in multiples of 15 for $145.35
$145.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal, Wire-to-Board
- Series 70568
- Polarized to Mating Part Yes
- Pitch - Termination Interface 2.54mm
- Pitch - Mating Interface 2.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 15-47-7640
- Zoro # G7920638
- UPC # 800754628167
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (6EAV3)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs