Shop All Hazardous Location Plugs
Molex
CGrid VT Shrd Hdr wPg 15SAu 14Ckt
Mfr # 15-47-7614
Zoro # G7920443
product price: $4.65
/ea
Sold in multiples of 25 for $116.25
$116.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal, Wire-to-Board
- Plating min - Mating 0.381µm
- Max. Cycles at Max. Process Temperature 1
- Polarized to Mating Part Yes
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-47-7614
- Zoro # G7920443
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices