Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 30 SAu 80Ckt 240110
Mfr # 10-89-7800
Zoro # G2759529
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 3 A
- Voltage 250V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 10-89-7800
- Zoro # G2759529
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 3 A |
Voltage | 250V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Stackable |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND IN-LINE STRAIGHT FUSE LINK, THERMAL CUT-OFF, 204 DEGREES, 22 AMPS, 250 VOLTS, 5PK (NTC204)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-WH)
- MERSEN Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA (A1014576)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Molex Pin & Sleeve Devices