Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 30 SAu 58Ckt 240110
Mfr # 10-89-7580
Zoro # G2757401
product price: $5.95
/ea
Sold in multiples of 1050 for $6,247.50
$6,247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 250V
- Amps - Plugs and Receptacles 3 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 10-89-7580
- Zoro # G2757401
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 250V |
Amps - Plugs and Receptacles | 3 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Stackable |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 25A, 250V AC, Indicating (A2D25R)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LC1D123BL)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- Molex Pin & Sleeve Receptacles