Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 30 SAu 10Ckt 24011
Mfr # 10-89-7100
Zoro # G2745772
Sold in multiples of 60 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 3 A
- Voltage 250V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 10-89-7100
- Zoro # G2745772
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 3 A |
Voltage | 250V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Stackable |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Terminal Connection | Through Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (AFR15TRBK)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ug, Green (TBN-1004)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Molex Pin & Sleeve Receptacles