Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 15 SAu 80Ckt 24011
Mfr # 10-89-7802
Zoro # G2757033
product price: $8.15
/ea
Sold in multiples of 15 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 3 A
- Voltage 250V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 10-89-7802
- Zoro # G2757033
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 3 A |
Voltage | 250V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Stackable |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Terminal Connection | Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Splice, Eg, 4 Hole, PK15 (V355EG-15)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF20N)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- MELTRIC 17-18061 INLET (17-18061)
- Molex Pin & Sleeve Receptacles