Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 15 SAu 30Ckt 240110
Mfr # 10-89-7302
Zoro # G2757779
product price: $3.25
/ea
Sold in multiples of 35 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 250V
- Amps - Plugs and Receptacles 3 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 10-89-7302
- Zoro # G2757779
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 250V |
Amps - Plugs and Receptacles | 3 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Stackable |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat7 Cable, 3 ft.Blue (13658)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- Molex Pin & Sleeve Receptacles