Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 15 SAu 26Ckt 240110
Mfr # 10-89-7262
Zoro # G2756981
product price: $3.65
/ea
Sold in multiples of 35 for $127.75
$127.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 3 A
- Voltage 250V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 10-89-7262
- Zoro # G2756981
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 3 A |
Voltage | 250V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Stackable |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- Molex Pin & Sleeve Devices