Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 15 SAu 20Ckt 24011
Mfr # 10-89-7202
Zoro # G2756053
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 3 A
- Voltage 250V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 10-89-7202
- Zoro # G2756053
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 3 A |
Voltage | 250V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Stackable |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG16X12X6NK)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- Molex Pin & Sleeve Receptacles