Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 15 SAu 16Ckt 240110
Mfr # 10-89-7162
Zoro # G2757569
product price: $0.96
/ea
Sold in multiples of 85 for $81.60
$81.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 3 A
- Voltage 250V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 10-89-7162
- Zoro # G2757569
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 3 A |
Voltage | 250V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Stackable |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 250A, 600V AC, Nonindicating (TRS250R)
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Molex Pin & Sleeve Receptacles