Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 15 SAu 14Ckt 240110
Mfr # 10-89-7142
Zoro # G2755703
product price: $0.62
/ea
Sold in multiples of 200 for $124.00
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 250V
- Amps - Plugs and Receptacles 3 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 10-89-7142
- Zoro # G2755703
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 250V |
Amps - Plugs and Receptacles | 3 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Stackable |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 69-98043 INLET (69-98043)
- Molex Pin & Sleeve Devices