Shop All Pin & Sleeve Receptacles
Molex
CGrid VT Bkwy Hdr 15 SAu 12Ckt 24011
Mfr # 10-89-7122
Zoro # G2755128
product price: $1.29
/ea
Sold in multiples of 85 for $109.65
$109.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 250V
- Amps - Plugs and Receptacles 3 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 10-89-7122
- Zoro # G2755128
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 250V |
Amps - Plugs and Receptacles | 3 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Stackable |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52BL4E3XB)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- CPI Waterproof Switch, SPST, Black (B7151-516)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- Molex Pin & Sleeve Receptacles