Shop All Hazardous Location Plugs
Molex
CGrid SR Vt Pn 675290mm AuG 2Ckt
Mfr # 90120-1082
Zoro # G4048752
product price: $0.87
/ea
Sold in multiples of 150 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 2.54mm
- Voltage - Maximum 350V AC/DC
- Circuits (maximum) 2
- Material - Plating Mating Gold
- Termination Interface: Style Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90120-1082
- Zoro # G4048752
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Pitch - Mating Interface | 2.54mm |
Voltage - Maximum | 350V AC/DC |
Circuits (maximum) | 2 |
Material - Plating Mating | Gold |
Termination Interface: Style | Through Hole |
Circuits (Loaded) | 2 |
Duration at Max. Process Temperature (seconds) | 3 |
Orientation | Vertical |
Pitch - Termination Interface | 2.54mm |
Durability (mating cycles max) | 30 |
UL | E29179 |
Current - Maximum per Contact | 3.0A |
Flammability | 94V-0 |
PCB Thickness - Recommended | 1.60mm |
Number of Rows | 1 |
Material - Resin | Polyester |
Material - Plating Termination | Tin |
Temperature Range - Operating | -55° to +125°C |
Material - Metal | Brass |
Color - Resin | Black |
Max. Cycles at Max. Process Temperature | 1 |
Breakaway | Yes |
Process Temperature max. C | 235 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS401)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- HUBBELL Pressure Switch (69HAU3)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-51628-14)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices