Shop All Hazardous Location Plugs
Molex
CGrid SL RA Hdr NPegs 15SAu 7Ckt
Mfr # 70553-0006
Zoro # G2755021
product price: $3.95
/ea
Sold in multiples of 35 for $138.25
$138.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PC Tail Length 3.30mm
- UL E29179
- Duration at Max. Process Temperature (seconds) 3
- Current - Maximum per Contact 3.0A
- Guide to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 70553-0006
- Zoro # G2755021
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1", PK25 (KO703)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices