Shop All Hazardous Location Plugs
Molex
CGrid Shunt 30SAu 2Ckt
Mfr # 15-29-1027
Zoro # G2091141
product price: $0.65
/ea
Sold in multiples of 200 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7859
- CSA LR19980
- Circuits (Loaded) 2
- Component Type Shunt
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-29-1027
- Zoro # G2091141
- UPC # 800753604414
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Series | 7859 |
CSA | LR19980 |
Circuits (Loaded) | 2 |
Component Type | Shunt |
UL | E29179 |
Flammability | 94V-0 |
Product Name | C-Grid, C-Grid III, SL |
Current - Maximum per Contact | 5.0A |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Material - Resin | Polyester |
Circuits (maximum) | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Pin Terminal PK50 (5UGP8)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11596408)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - Black (WL926-BK-10)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs