Shop All Hazardous Location Plugs
Molex
CGrid Shunt 30SAu 2Ckt
Mfr # 15-29-1026
Zoro # G2091482
product price: $0.63
/ea
Sold in multiples of 200 for $126.00
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR19980
- Product Name C-Grid, C-Grid III, SL
- Component Type Shunt
- Series 7859
- Circuits (maximum) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-29-1026
- Zoro # G2091482
- UPC # 800753604407
- Country of Origin United States
- Category Hazardous Location Plugs
Details
CSA | LR19980 |
Product Name | C-Grid, C-Grid III, SL |
Component Type | Shunt |
Series | 7859 |
Circuits (maximum) | 2 |
Circuits (Loaded) | 2 |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Material - Resin | Polyester |
Current - Maximum per Contact | 5.0A |
Flammability | 94V-0 |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices