Shop All Hazardous Location Plugs
Molex
CGrid Shunt 15SAu 2Ckt
Mfr # 15-29-1025
Zoro # G2089918
product price: $0.50
/ea
Sold in multiples of 300 for $150.00
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E29179
- Circuits (Loaded) 2
- Circuits (maximum) 2
- Temperature Range - Operating -40° to +105°C
- Component Type Shunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-29-1025
- Zoro # G2089918
- UPC # 800753604391
- Country of Origin United States
- Category Hazardous Location Plugs
Details
UL | E29179 |
Circuits (Loaded) | 2 |
Circuits (maximum) | 2 |
Temperature Range - Operating | -40° to +105°C |
Component Type | Shunt |
Material - Resin | Polyester |
Flammability | 94V-0 |
Product Name | C-Grid, C-Grid III, SL |
CSA | LR19980 |
Series | 7859 |
Current - Maximum per Contact | 5.0A |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- GE Thermal Unit, 12.50A (CR123H144B)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices