Shop All Hazardous Location Plugs
Molex
CGrid Shunt 15SAu 2Ckt
Mfr # 15-29-1024
Zoro # G2091202
product price: $0.44
/ea
Sold in multiples of 350 for $154.00
$154.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Polyester
- Component Type Shunt
- Product Name C-Grid, C-Grid III, SL
- Material - Metal Phosphor Bronze
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 15-29-1024
- Zoro # G2091202
- UPC # 800753604384
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Material - Resin | Polyester |
Component Type | Shunt |
Product Name | C-Grid, C-Grid III, SL |
Material - Metal | Phosphor Bronze |
Flammability | 94V-0 |
UL | E29179 |
Color - Resin | Black |
CSA | LR19980 |
Number of Rows | 1 |
Circuits (Loaded) | 2 |
Temperature Range - Operating | -40° to +105°C |
Series | 7859 |
Circuits (maximum) | 2 |
Current - Maximum per Contact | 5.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD69)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs