Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt TnA 9Ckt
Mfr # 90136-1109
Zoro # G4033081
product price: $1.99
/ea
Sold in multiples of 65 for $129.35
$129.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shrouded Fully
- Material - Resin Polyester
- Material - Plating Termination Tin
- Temperature Range - Operating -55° to +125°C
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1109
- Zoro # G4033081
- Country of Origin Singapore
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Shrouded | Fully |
Material - Resin | Polyester |
Material - Plating Termination | Tin |
Temperature Range - Operating | -55° to +125°C |
Flammability | 94V-0 |
Circuits (maximum) | 9 |
Number of Rows | 1 |
CSA | LR19980 |
Circuits (Loaded) | 9 |
Color - Resin | Black |
PCB Thickness - Recommended | 1.60mm |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.54mm |
Material - Metal | Brass |
Plating min - Mating | 3.048µm |
Voltage - Maximum | 350V AC/DC |
Pitch - Termination Interface | 2.54mm |
UL | E29179 |
Termination Interface: Style | Through Hole |
Lock to Mating Part | Yes |
Plating min - Termination | 3.048µm |
Orientation | Vertical |
Material - Plating Mating | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs