Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt TnA 7Ckt
Mfr # 90136-1107
Zoro # G4030132
product price: $1.89
/ea
Sold in multiples of 70 for $132.30
$132.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- PCB Thickness - Recommended 1.60mm
- Temperature Range - Operating -55° to +125°C
- Plating min - Mating 3.048µm
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1107
- Zoro # G4030132
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Color - Resin | Black |
PCB Thickness - Recommended | 1.60mm |
Temperature Range - Operating | -55° to +125°C |
Plating min - Mating | 3.048µm |
UL | E29179 |
Circuits (maximum) | 7 |
Plating min - Termination | 3.048µm |
Current - Maximum per Contact | 3.0A |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Termination Interface: Style | Through Hole |
CSA | LR19980 |
Circuits (Loaded) | 7 |
Pitch - Termination Interface | 2.54mm |
Pitch - Mating Interface | 2.54mm |
Material - Plating Mating | Tin |
Orientation | Vertical |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Material - Resin | Polyester |
Voltage - Maximum | 350V AC/DC |
Shrouded | Fully |
Flammability | 94V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- Black (EZ-LG-50-BK)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- HUBBELL 15A Twist-Lock Connector 2P 3W 250VAC L6-15R BK/WT (HBL4579C)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs