Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt SnA 6Ckt
Mfr # 90136-1106
Zoro # G4029590
product price: $1.65
/ea
Sold in multiples of 95 for $156.75
$156.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR19980
- Material - Metal Brass
- Plating min - Mating 3.048µm
- Material - Plating Termination Tin
- Temperature Range - Operating -55° to +125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1106
- Zoro # G4029590
- Country of Origin Singapore
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
CSA | LR19980 |
Material - Metal | Brass |
Plating min - Mating | 3.048µm |
Material - Plating Termination | Tin |
Temperature Range - Operating | -55° to +125°C |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Plating min - Termination | 3.048µm |
UL | E29179 |
Shrouded | Fully |
Pitch - Mating Interface | 2.54mm |
Pitch - Termination Interface | 2.54mm |
Color - Resin | Black |
Orientation | Vertical |
Termination Interface: Style | Through Hole |
Voltage - Maximum | 350V AC/DC |
Circuits (maximum) | 6 |
Number of Rows | 1 |
Material - Resin | Polyester |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Circuits (Loaded) | 6 |
PCB Thickness - Recommended | 1.60mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGY3)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3S-CD12)
- GARDNER BENDER Plastic Kwik Clip, 3/8", PK6 (GKK-1538)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs