Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt SnA 4Ckt
Mfr # 90136-1104
Zoro # G4033553
product price: $1.35
/ea
Sold in multiples of 85 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrouded Fully
- Material - Plating Mating Tin
- Lock to Mating Part Yes
- Material - Resin Polyester
- PCB Thickness - Recommended 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1104
- Zoro # G4033553
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Shrouded | Fully |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
PCB Thickness - Recommended | 1.60mm |
Material - Metal | Brass |
Circuits (maximum) | 4 |
Voltage - Maximum | 350V AC/DC |
Color - Resin | Black |
Temperature Range - Operating | -55° to +125°C |
Pitch - Termination Interface | 2.54mm |
Number of Rows | 1 |
Termination Interface: Style | Through Hole |
Plating min - Mating | 3.048µm |
Current - Maximum per Contact | 3.0A |
Orientation | Vertical |
Pitch - Mating Interface | 2.54mm |
Flammability | 94V-0 |
UL | E29179 |
CSA | LR19980 |
Circuits (Loaded) | 4 |
Plating min - Termination | 3.048µm |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Blue, PVC Insulation (411040506)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices