Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt AuF 4Ckt
Mfr # 90136-1304
Zoro # G7768534
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 2.54mm
- Material - Plating Termination Tin
- Number of Rows 1
- PCB Thickness - Recommended 1.60mm
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1304
- Zoro # G7768534
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Pitch - Termination Interface | 2.54mm |
Material - Plating Termination | Tin |
Number of Rows | 1 |
PCB Thickness - Recommended | 1.60mm |
Material - Plating Mating | Gold |
Orientation | Vertical |
CSA | LR19980 |
Voltage - Maximum | 350V AC/DC |
Circuits (Loaded) | 4 |
Pitch - Mating Interface | 2.54mm |
Plating min - Mating | 0.762µm |
Current - Maximum per Contact | 3.0A |
Material - Metal | Brass |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Circuits (maximum) | 4 |
Plating min - Termination | 3.048µm |
Temperature Range - Operating | -55° to +125°C |
Material - Resin | Polyester |
Termination Interface: Style | Through Hole |
Color - Resin | Black |
Shrouded | Fully |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2020C)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 3m (7000-18081-6160300)
- ZORO SELECT EMT Connector, 2 PC, Conduit Size 3/4 In (2DDF1)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs