Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt AuE 8Ckt
Mfr # 90136-1208
Zoro # G4031051
product price: $2.15
/ea
Sold in multiples of 60 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Flammability 94V-0
- Color - Resin Black
- Orientation Vertical
- Material - Metal Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1208
- Zoro # G4031051
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Material - Plating Mating | Gold |
Flammability | 94V-0 |
Color - Resin | Black |
Orientation | Vertical |
Material - Metal | Brass |
Current - Maximum per Contact | 3.0A |
Termination Interface: Style | Through Hole |
Circuits (maximum) | 8 |
Circuits (Loaded) | 8 |
Plating min - Termination | 3.048µm |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
PCB Thickness - Recommended | 1.60mm |
Pitch - Mating Interface | 2.54mm |
Material - Plating Termination | Tin |
Shrouded | Fully |
CSA | LR19980 |
Number of Rows | 1 |
Plating min - Mating | 0.381µm |
UL | E29179 |
Voltage - Maximum | 350V AC/DC |
Pitch - Termination Interface | 2.54mm |
Temperature Range - Operating | -55° to +125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices