Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt AuE 7Ckt
Mfr # 90136-1207
Zoro # G7768394
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR19980
- Material - Metal Brass
- Plating min - Mating 0.381µm
- Shrouded Fully
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1207
- Zoro # G7768394
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
CSA | LR19980 |
Material - Metal | Brass |
Plating min - Mating | 0.381µm |
Shrouded | Fully |
Material - Resin | Polyester |
Circuits (maximum) | 7 |
Termination Interface: Style | Through Hole |
Voltage - Maximum | 350V AC/DC |
Pitch - Termination Interface | 2.54mm |
Current - Maximum per Contact | 3.0A |
Temperature Range - Operating | -55° to +125°C |
Material - Plating Termination | Tin |
Circuits (Loaded) | 7 |
Plating min - Termination | 3.048µm |
PCB Thickness - Recommended | 1.60mm |
Pitch - Mating Interface | 2.54mm |
Color - Resin | Black |
UL | E29179 |
Orientation | Vertical |
Material - Plating Mating | Gold |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Mountable Intermediate Cable Tie BK PK 100 (TY534MX)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25)
- ANCOR White 6 AWG Tinned Copper Wire - 100' (112710)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices