Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt AuE 5Ckt
Mfr # 90136-1205
Zoro # G4029554
product price: $2.19
/ea
Sold in multiples of 65 for $142.35
$142.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 3.0A
- PCB Thickness - Recommended 1.60mm
- Lock to Mating Part Yes
- Orientation Vertical
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1205
- Zoro # G4029554
- Country of Origin Singapore
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Current - Maximum per Contact | 3.0A |
PCB Thickness - Recommended | 1.60mm |
Lock to Mating Part | Yes |
Orientation | Vertical |
Material - Resin | Polyester |
Flammability | 94V-0 |
Voltage - Maximum | 350V AC/DC |
Pitch - Termination Interface | 2.54mm |
Circuits (maximum) | 5 |
Plating min - Termination | 3.048µm |
Material - Metal | Brass |
Color - Resin | Black |
Temperature Range - Operating | -55° to +125°C |
Material - Plating Termination | Tin |
Circuits (Loaded) | 5 |
Plating min - Mating | 0.381µm |
UL | E29179 |
Shrouded | Fully |
Number of Rows | 1 |
CSA | LR19980 |
Pitch - Mating Interface | 2.54mm |
Termination Interface: Style | Through Hole |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- BURNDY Insulated Multitap Connector, 2.75 In. W (1PLD6002)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices