Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt AuE 4Ckt
Mfr # 90136-1204
Zoro # G4030710
product price: $1.85
/ea
Sold in multiples of 70 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Shrouded Fully
- Termination Interface: Style Through Hole
- Flammability 94V-0
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1204
- Zoro # G4030710
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Number of Rows | 1 |
Shrouded | Fully |
Termination Interface: Style | Through Hole |
Flammability | 94V-0 |
Material - Plating Termination | Tin |
Plating min - Mating | 0.381µm |
Current - Maximum per Contact | 3.0A |
Circuits (maximum) | 4 |
Voltage - Maximum | 350V AC/DC |
Material - Plating Mating | Gold |
Material - Metal | Brass |
CSA | LR19980 |
Pitch - Termination Interface | 2.54mm |
Pitch - Mating Interface | 2.54mm |
Material - Resin | Polyester |
UL | E29179 |
Orientation | Vertical |
Plating min - Termination | 3.048µm |
Temperature Range - Operating | -55° to +125°C |
Color - Resin | Black |
Lock to Mating Part | Yes |
Circuits (Loaded) | 4 |
PCB Thickness - Recommended | 1.60mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Right Angle Actuating Key (D4DS-K2)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs