Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt AuE 3Ckt
Mfr # 90136-1203
Zoro # G4030911
product price: $1.99
/ea
Sold in multiples of 70 for $139.30
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Voltage - Maximum 350V AC/DC
- Shrouded Fully
- Number of Rows 1
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1203
- Zoro # G4030911
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Material - Plating Mating | Gold |
Voltage - Maximum | 350V AC/DC |
Shrouded | Fully |
Number of Rows | 1 |
Material - Resin | Polyester |
CSA | LR19980 |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.54mm |
UL | E29179 |
Material - Plating Termination | Tin |
Termination Interface: Style | Through Hole |
PCB Thickness - Recommended | 1.60mm |
Flammability | 94V-0 |
Temperature Range - Operating | -55° to +125°C |
Orientation | Vertical |
Pitch - Termination Interface | 2.54mm |
Plating min - Mating | 0.381µm |
Plating min - Termination | 3.048µm |
Circuits (maximum) | 3 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 3 |
Material - Metal | Brass |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 586-114111 Solenoid, Spno, 24 (586-114111)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BL)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR2)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices