Shop All Hazardous Location Plugs
Molex
CGrid Shrd Hdr SR Vt AuE 2Ckt
Mfr # 90136-1202
Zoro # G4029548
product price: $1.39
/ea
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E29179
- Flammability 94V-0
- Color - Resin Black
- Material - Resin Polyester
- PC Tail Length 2.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90136-1202
- Zoro # G4029548
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
UL | E29179 |
Flammability | 94V-0 |
Color - Resin | Black |
Material - Resin | Polyester |
Termination Interface: Style | Through Hole |
PCB Thickness - Recommended | 1.60mm |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.54mm |
Voltage - Maximum | 350V AC/DC |
Material - Metal | Brass |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Plating min - Mating | 0.381µm |
Shrouded | Fully |
Number of Rows | 1 |
Temperature Range - Operating | -55° to +125°C |
Orientation | Vertical |
Circuits (Loaded) | 2 |
Circuits (maximum) | 2 |
Plating min - Termination | 3.048µm |
Pitch - Termination Interface | 2.54mm |
Lock to Mating Part | Yes |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- PANDUIT Intermediate Cable Tie, 14-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (PLT4I-C0)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices