Shop All Hazardous Location Plugs
Molex
CGrid DR Vt Pn 675290mm TnA 6Ckt
Mfr # 90131-0123
Zoro # G4031304
product price: $0.84
/ea
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Vertical
- CSA LR19980
- Material - Resin Polyester
- Temperature Range - Operating -55° to +125°C
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90131-0123
- Zoro # G4031304
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Orientation | Vertical |
CSA | LR19980 |
Material - Resin | Polyester |
Temperature Range - Operating | -55° to +125°C |
Color - Resin | Black |
Stackable | Yes |
Breakaway | Yes |
Number of Rows | 2 |
Termination Interface: Style | Through Hole |
Current - Maximum per Contact | 3.0A |
Process Temperature max. C | 230 |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 2.54mm |
Max. Cycles at Max. Process Temperature | 1 |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Duration at Max. Process Temperature (seconds) | 5 |
Voltage - Maximum | 350V |
Pitch - Termination Interface | 2.54mm |
Circuits (maximum) | 6 |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 0.5ft (8600)
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs