Shop All Hazardous Location Plugs
Molex
CGrid DR RA Pn 675290mm AuE 6Ckt
Mfr # 90122-0763
Zoro # G4051342
product price: $1.25
/ea
Sold in multiples of 55 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Polyester
- Circuits (Loaded) 6
- Number of Rows 2
- PC Tail Length 2.90mm
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 90122-0763
- Zoro # G4051342
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.90mm |
Details
Material - Resin | Polyester |
Circuits (Loaded) | 6 |
Number of Rows | 2 |
Material - Plating Mating | Gold |
Voltage - Maximum | 350V |
Pitch - Mating Interface | 2.54mm |
Circuits (maximum) | 6 |
Pitch - Termination Interface | 2.54mm |
Flammability | 94V-0 |
Orientation | Right Angle |
UL | E29179 |
Termination Interface: Style | Through Hole |
Current - Maximum per Contact | 3.0A |
Color - Resin | Black |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Breakaway | Yes |
Plating min - Termination | 3.048µm |
Plating min - Mating | 0.381µm |
Temperature Range - Operating | -55° to +125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Vinyl, PK50 (COV0713Z1)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices