Shop All Hazardous Location Plugs
Molex
CGrid Bkwy Hdr DR RtPn 30SAu 6Ckt
Mfr # 70287-1197
Zoro # G7804374
original price:
$0.61
8% off
new price: $0.56
/ea
Sold in multiples of 150 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cycles at Max. Process Temperature 1
- Material - Plating Mating Gold
- Color - Resin Black
- Temperature Range - Operating -40° to +120°C
- Current - Maximum per Contact 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 70287-1197
- Zoro # G7804374
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.18mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices