Shop All Hazardous Location Plugs
Molex
CGrid Bkwy Hdr DR RtPn 30SAu 4Ckt
Mfr # 70287-1196
Zoro # G7804103
original price:
$0.32
15% off
Sold in multiples of 10000 for $2,700.00
$2,700.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Process Temperature max. C 260
- Plating min - Termination 2.032µm
- Orientation Vertical
- Number of Rows 2
- Temperature Range - Operating -40° to +120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 70287-1196
- Zoro # G7804103
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.18mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D16/3 Series 16A, 3 Pole, 480V AC, D Curve (5ZVF9)
- MARINCO 4700 Marinco 15A 125V Locking Duplex Receptacle (4700)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices