Shop All Coaxial Cables
Molex
Cbl Assy Mmcx St Plg/Mmcx St Plg 50 Ohm
Mfr # 897616781
Zoro # G805924874
product price: $18.15
/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Gender Plug/Plug
- Wire/Cable Type RG-316
- Number of Rows 1
- Cable Length 304.80mm (1.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897616781
- Zoro # G805924874
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 304.80mm (1.0') |
Details
Impedance | 50Ω |
Gender | Plug/Plug |
Wire/Cable Type | RG-316 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, N Female (TPI-3007)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- POWERCOMM Coax Connector T PL259 (215-55101)
- CABLE WHOLESALE CableWholesale 10X1-01110 BNC RG58 AU Coaxial Cable Black BNC Male Copper Stranded Center Conductor 10 foot (10X1-01110)
- Molex Coaxial Cables