Shop All Coaxial Cables
Molex
Cbl Assy Mcx Ra Plg/Sma Bh Jck 50 Ohm
Mfr # 897616772
Zoro # G305924848
product price: $23.59
/ea
Sold in multiples of 4 for $94.36
$94.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Cable Length 457.20mm (1.50')
- Number of Rows 1
- Gender Jack/Plug
- Wire/Cable Type RG-316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897616772
- Zoro # G305924848
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 457.20mm (1.50') |
Details
Impedance | 50Ω |
Number of Rows | 1 |
Gender | Jack/Plug |
Wire/Cable Type | RG-316 |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Product Name | MMCX,SMA |
Type | RF Cable Assembly |
Connector to Connector | SMA-to-MMCX |
Series | 89761 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation (76502.18.06)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- MONOPRICE Mp, 4 Way Coaxial Splitter (10015)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- POWERCOMM Coax Std 9ft Blk (215-34211)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- PCTEL-MAXRAD PCTEL-Maxrad GPL 3.25 in. & 12 ft. Nmo Magnet Mount with Coax Cable & Mini UHF Connector; Chrome (GPL)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- Molex Coaxial Cables