Shop All Coaxial Cables
Molex
Cbl Assy Mcx Ra Plg/Mxc Ra Plg 50 Ohm
Mfr # 897616135
Zoro # G805924836
product price: $16.19
/ea
Sold in multiples of 5 for $80.95
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Number of Rows 1
- Cable Length 457.20mm (1.50')
- Gender Plug/Plug
- Wire/Cable Type RG-316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 897616135
- Zoro # G805924836
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 457.20mm (1.50') |
Details
Impedance | 50Ω |
Number of Rows | 1 |
Gender | Plug/Plug |
Wire/Cable Type | RG-316 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 25ft, 12/4, 20A, SOW, Black (LIV1025)
- PANDUIT Conduit Clip For 3/4" Conduit, 3/4" Rigi (100 Pack), 100PK (PCD1B)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- TECHNOLOGY 30 Amp Standard 3 Wire Plug Round Adapter (95215508)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- Molex Coaxial Cables