Shop All PCB Connectors
Molex
Card Edge Connector, Male, Right Angle, Solder Terminal, Locking, Black Insulator, Receptacle
Mfr # 459844152
Zoro # G605951520
product price: $9.99
/ea
Sold in multiples of 840 for $8,391.60
$8,391.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Board-to-Board, Power
- Series 45984
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 459844152
- Zoro # G605951520
- Country of Origin United States
- Category PCB Connectors
Dimensions
PC Tail Length | 3.60mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (HB880R)
- OMRON Limit Switch, Roller Lever, Rotary, SPDT, 5A @ 240V AC, Actuator Location: Side (D4C1720)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- FLEX-STRUT Tee Gusset, 5-Hole (FS-5027 E/G)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors