Shop All PCB Connectors
Molex
Card Edge Connector, 250 Contact(S), 2 Row(S), Right Angle, 0.028 Inch Pitch, Press Fit Terminal,
Mfr # 762910250
Zoro # G505926734
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 50V AC/DC
- Series 76291
- Material High Temperature Thermoplastic
- Terminal Type Through Hole - Compliant Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 762910250
- Zoro # G505926734
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | High Speed Connector |
Color | Black |
Max. Voltage | 50V AC/DC |
Series | 76291 |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole - Compliant Pin |
Max. Temp. | 85°C |
Hole Center to Center | 0.75 mm |
Sub-Category | Edge Card Connectors |
Current Rating | 1.5 A |
Contact Finish | Gold over Nickel |
Contact Plating Thickness | 0.762 µm |
Terminal Finish | Tin Plated |
Number of Contacts | 250 |
Description
Card Edge Connector, 250 Contact(S), 2 Row(S), Right Angle, 0.028 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, White (SZ02-30-00)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No (XTCE095F00T)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, PVC, Blank (E980CN-CAR)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Molex PCB Connectors