Shop All Headers & Wire Housings
Molex
Cap Hsg 9Ckt For Glow Wire Application
Mfr # 366440006
Zoro # G605979326
product price: $0.79
/ea
Sold in multiples of 150 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 3
- Hole Center to Center 6.35 mm
- Features Glow-Wire Capable
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 366440006
- Zoro # G605979326
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 3 |
Hole Center to Center | 6.35 mm |
Features | Glow-Wire Capable |
Material | Nylon |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Standards | CSA Certified; UL E29179 |
Flammability Rating | UL 94V-2 |
Current Rating | 20 A |
Number of Contacts | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 5A, 600V AC, Non-Indicating (DFJ-5)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings