Shop All Hazardous Location Plugs
Molex
CABLE ProfiNET 2x2x#22 WSOR GN SH -S
Mfr # 1554215001
Zoro # G2764200
product price: $7.55
/ea
Sold in multiples of 9900 for $74,745.00
$74,745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 600V
- Cable Length 300.0m
- Material - Outer Jacket WSOR
- Circuits (Loaded) 4
- Bending Radius - Minimum > 15xOD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1554215001
- Zoro # G2764200
- UPC # 889056464758
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Length | 300.0m |
Bending Radius - Minimum | > 15xOD |
Wire Size mm² | 0.34 |
Outer Jacket Diameter | 6.80mm |
Wire Size AWG | 22 |
Details
Voltage - Maximum | 600V |
Material - Outer Jacket | WSOR |
Circuits (Loaded) | 4 |
Color - Cable Jacket | Green |
Wire/Cable Type | UL AWM 21215 / CSA |
Protocol | PROFINET |
Insulation | PE |
Temperature Range - Operating | -10° to +60°C |
Current - Maximum per Contact | Contact Molex |
Product Name | Flamar, Network |
Series | 155421 |
UL | E172949 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB5AV043S)
- SIEMENS Power Contactor, 3 Poles, 110/120V AC, 7 A (3RT20152AK61)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs