Shop All Cable Connectors
Molex
Cable Prep Tool For Sealed Fakra Rg58 Pin And Receptacle Assemblies
Mfr # 2002183500
Zoro # G905981401
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name FAKRA
- Function Wire Stripping
- Series 207129
- Tool Type Hand Wire Stripper
- Level of Automation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2002183500
- Zoro # G905981401
- Country of Origin Germany
- Category Cable Connectors
Details
Product Name | FAKRA |
Function | Wire Stripping |
Series | 207129 |
Tool Type | Hand Wire Stripper |
Level of Automation | Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M12 connector (EVC817)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- PLUGIT Crimp on PL259 Connector for RG58 Coax - Bulk (PL1320228)
- Molex Cable Connectors