Shop All Hazardous Location Plugs
Molex
Cable gland PG11
Mfr # 936000035
Zoro # G2754050
product price: $2.69
/ea
Sold in multiples of 26 for $69.94
$69.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +125°C
- Flammability UL 94V-0
- Material - Gasket Elastomer
- Material - Washer Steel
- Cable Diameter 7.00-12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000035
- Zoro # G2754050
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 7.00-12.00mm |
Thread Size | Pg11 |
Details
Temperature Range - Operating | -40° to +125°C |
Flammability | UL 94V-0 |
Material - Gasket | Elastomer |
Material - Washer | Steel |
Gland Color | Light Grey RAL 7035 |
Material - Cable Gland | Polyamide |
Thread Type | (Pg) |
Material - Plating | Zinc (washer) |
Series | 93600 |
Product Name | GWconnect |
IP Rating | IP66 |
Cable Gland Type | IP66 - Basic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs