Shop All Strain Relief Grips
Molex
Cable gland M40x1.5
Mfr # 936000030
Zoro # G4037832
Sold in multiples of 2 for $121.58
$121.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Nickel
- Temperature Range - Operating -40° to +125°C
- Thread Size M40x1.5
- Panel Cutout Diameter 40.50mm
- Waterproof / Dustproof Type IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936000030
- Zoro # G4037832
- Country of Origin Italy
- Category Strain Relief Grips
Dimensions
Thread Size | M40x1.5 |
Panel Cutout Diameter | 40.50mm |
Cable Diameter | 19.00-28.00mm |
Details
Material - Plating | Nickel |
Temperature Range - Operating | -40° to +125°C |
Waterproof / Dustproof Type | IP68 |
Material - Cable Gland | Brass |
Waterproof / Dustproof | Yes |
Thread Type | (M) Metric |
Flammability | UL 94V-0 |
Series | 93600 |
Product Name | GWconnect |
Cable Gland Type | IP68 - 5 Bar |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- Molex Cord Grips