Shop All Communication Cables
Molex
Cable-Assy Picolock 4 Circuit 450Mm
Mfr # 151310405
Zoro # G505925584
product price: $4.15
/ea
Sold in multiples of 450 for $1,867.50
$1,867.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Lock to Mating Part Yes
- Material - Plating Mating Gold
- Material - Resin High Temperature Thermoplastic
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151310405
- Zoro # G505925584
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Lock to Mating Part | Yes |
Material - Plating Mating | Gold |
Material - Resin | High Temperature Thermoplastic |
Pitch - Mating Interface | 1.00mm |
Wire/Cable Type | UL 1571 |
Voltage - Maximum | 150V |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 4 |
Current - Maximum per Contact | 2.0A |
Material - Plating Termination | Tin |
Gender | Female-Female |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- LEVITON Outdoor Cvr Plate (4976-GY)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH13)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- Molex Communication Cables