Shop All Communication Cables
Molex
Cable-Assy Picolock 4 Circuit 150Mm
Mfr # 151320402
Zoro # G105925663
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Pitch - Mating Interface 1.50mm
- Wire/Cable Type UL 1061
- Lock to Mating Part Yes
- Material - Resin High Temperature Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151320402
- Zoro # G105925663
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.10mm |
Wire Size AWG | 24 |
Details
Pitch - Mating Interface | 1.50mm |
Wire/Cable Type | UL 1061 |
Lock to Mating Part | Yes |
Material - Resin | High Temperature Thermoplastic |
Circuits (Loaded) | 4 |
Material - Metal | Copper Alloy |
Voltage - Maximum | 150V |
Gender | Female-Female |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 3.0A |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Molex Communication Cables