Shop All Communication Cables
Molex
Cable-Assy Picolock 4 Circuit 100Mm
Mfr # 151310401
Zoro # G705925599
product price: $3.55
/ea
Sold in multiples of 25 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Material - Plating Termination Tin
- Wire/Cable Type UL 1571
- Wire Insulation Diameter 0.60mm
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151310401
- Zoro # G705925599
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 0.60mm |
Wire Size AWG | 28 |
Details
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1571 |
Material - Metal | Copper Alloy |
Gender | Female-Female |
Voltage - Maximum | 150V |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Gold |
Number of Rows | 1 |
Circuits (Loaded) | 4 |
Lock to Mating Part | Yes |
Color - Resin | Black |
Material - Resin | High Temperature Thermoplastic |
Pitch - Mating Interface | 1.00mm |
Current - Maximum per Contact | 2.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B01E)
- EATON BUSSMANN Midget Fuse, SFE Series, 20A, 32V AC (BP/SFE-20-RP)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- Molex Communication Cables