Shop All Communication Cables
Molex
Cable Assembly, 2 Conductor(S), 28Awg, 150V, Flexible Cord And Fixture Wire
Mfr # 151310205
Zoro # G605925743
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Material - Plating Mating Gold
- Pitch - Mating Interface 1.00mm
- Lock to Mating Part Yes
- Current - Maximum per Contact 2.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151310205
- Zoro # G605925743
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 0.60mm |
Details
Material - Plating Mating | Gold |
Pitch - Mating Interface | 1.00mm |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 2.5A |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Gender | Female-Female |
Circuits (Loaded) | 2 |
Material - Resin | High Temperature Thermoplastic |
Voltage - Maximum | 150V |
Wire/Cable Type | UL 1571 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Wallplate, F Type, White (6542)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Molex Communication Cables